This product requires certification to purchase.

12 in. 300 psi 304 Stainless Steel Spiral Gasket with Graphite

Garlock

12 in. 300 psi 304 Stainless Steel Spiral Gasket with Graphite

  • Fast #
  • Part #TGWSWG3004G12
  • Item #403890
  • Manufacturer Part #P00015012003
3.3 out of 5 Customer Rating
Brand image
Garlock

12 in. 300 psi 304 Stainless Steel Spiral Gasket with Graphite

  • Fast #
  • Part #TGWSWG3004G12
  • Item #403890
  • Manufacturer Part #P00015012003
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Spiral gasket
  • Made with the CONTROLLED DENSITY® process which ensures that the optimum filler density is constant across the windings for consistent compression and superior sealability
  • Durable
  • Easy installation and removal
  • Suitable for temperatures from cryogenic to 2,000°F (1,093°C)
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
12 in
Fits Pipe Size
12 in
Pressure - Maximum
300 psi
Thickness
0.175 in
Characteristics & Features
Fitting Type
Spiral Wound Gasket
Material
Graphite, Stainless Steel
Material Type
304
Warranty & Product Information
ASME
ASME B16.5
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No