This product requires certification to purchase.

Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Blue, Branded, 0.125 in. Thick, 60.0 in. Width, 60.0 in. Length

Garlock

BLUE-GARD® Style 3000 Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Blue, Branded, 0.125 in. Thick, 60.0 in. Width, 60.0 in. Length

  • Fast #
  • Part #G3000GS6060A
  • Item #7737712
  • Manufacturer Part #39000-2605
4.1 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3000 Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Blue, Branded, 0.125 in. Thick, 60.0 in. Width, 60.0 in. Length

  • Fast #
  • Part #G3000GS6060A
  • Item #7737712
  • Manufacturer Part #39000-2605
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Available in sheet or cut gasket form
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
1000 psi
Thickness
1/8 in
Characteristics & Features
Collection
BLUE-GARD® Style 3000
Color Finish Category
Blues
Color Finish Name
Blue
Fitting Type
Gasket Sheet
Material Type
Aramid Fiber with Nitrile Binder(NBR)
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
NSF Certified
No
Origin
Global
Type
DSG30006060A