This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 20 in. ASME B16.5 Class 150, 0.125 in. Thick, 20 Bolt Holes

Garlock

BLUE-GARD® Style 3000 Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 20 in. ASME B16.5 Class 150, 0.125 in. Thick, 20 Bolt Holes

  • Fast #
  • Part #G3000FFG1501820
  • Item #3026202
  • Manufacturer Part #37706-7120
3.2 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3000 Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 20 in. ASME B16.5 Class 150, 0.125 in. Thick, 20 Bolt Holes

  • Fast #
  • Part #G3000FFG1501820
  • Item #3026202
  • Manufacturer Part #37706-7120
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Available in sheet or cut gasket form
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
20 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1000 psi
Thickness
1/8 in
Characteristics & Features
Collection
BLUE-GARD® Style 3000
Color Finish Category
Blues
Color Finish Name
Blue
Fitting Type
Full Face Gasket
Material Type
Aramid Fiber with Nitrile Binder(NBR)
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
Application
Aliphatic Hydrocarbons, Oil and Gas, Water
ASME
ASME B16.5
ASTM
ASTM D-149, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
NSF Certified
No
Origin
Global