This product requires certification to purchase.

Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 5 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 5 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3000RG15018S
  • Item #7685433
  • Manufacturer Part #G3000RG15018S
3.3 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 5 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3000RG15018S
  • Item #7685433
  • Manufacturer Part #G3000RG15018S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excellent sealability
  • Improved torque retention.
  • Drastically lowered emission levels
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
5 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1000 psi
Thickness
1/8 in
Characteristics & Features
Collection
BLUE-GARD® Style 3000
Color Finish Category
Blues
Color Finish Name
Blue
Fitting Type
Ring Gasket
Material Type
Aramid Fiber with Nitrile Binder(NBR)
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
Application
Aliphatic Hydrocarbons, Gasoline, Oil, Utility Services, Water
ASTM
ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
NSF Certified
No
Origin
Global