This product requires certification to purchase.

Ring Gasket, Aramid Fiber with SBR Binder SBR, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

Garlock

BLUE-GARD® Style 3200 Ring Gasket, Aramid Fiber with SBR Binder SBR, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3200RG150116J
  • Item #499444
  • Manufacturer Part #37702-0193
4.3 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3200 Ring Gasket, Aramid Fiber with SBR Binder SBR, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3200RG150116J
  • Item #499444
  • Manufacturer Part #37702-0193
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/16 in
Characteristics & Features
Collection
BLUE-GARD® Style 3200
Color Finish Category
Whites
Color Finish Name
Off White
Fitting Type
Gasket
Material Type
Aramid Fiber with SBR Binder
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
Application
Water, Saturated Steam, Inert Gas
ASME
ASME B16.5
NSF Certified
No
Origin
Global
Type
D1503200RGJ116