This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with Neoprene Binder(CR) Neoprene(CR), 3 in. ASME B16.5 Class 300, 0.125 in. Thick, 8 Bolt Holes

Garlock

BLUE-GARD® Style 3300 Full Face Gasket, Aramid Fiber with Neoprene Binder(CR) Neoprene(CR), 3 in. ASME B16.5 Class 300, 0.125 in. Thick, 8 Bolt Holes

  • Fast #
  • Part #G3300FFG30018M
  • Item #7685077
  • Manufacturer Part #37703-5203
4.7 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3300 Full Face Gasket, Aramid Fiber with Neoprene Binder(CR) Neoprene(CR), 3 in. ASME B16.5 Class 300, 0.125 in. Thick, 8 Bolt Holes

  • Fast #
  • Part #G3300FFG30018M
  • Item #7685077
  • Manufacturer Part #37703-5203
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Pressure Class
ASME B16.5 Class 300
Pressure - Maximum
1200 psi
Thickness
1/8 in
Characteristics & Features
Collection
BLUE-GARD® Style 3300
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Full Face Gasket
Material Type
Aramid Fiber with Neoprene Binder(CR)
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
Origin
Global