This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with SBR Binder SBR, 3 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

Garlock

BLUE-GARD® Style 3400 Full Face Gasket, Aramid Fiber with SBR Binder SBR, 3 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3400FFG150116M
  • Item #10088967
  • Manufacturer Part #37704-4103
3.4 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3400 Full Face Gasket, Aramid Fiber with SBR Binder SBR, 3 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3400FFG150116M
  • Item #10088967
  • Manufacturer Part #37704-4103
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/16 in
Characteristics & Features
Collection
BLUE-GARD® Style 3400
Color Finish Category
Greys
Color Finish Name
Grey, Black
Fitting Type
Full Face Gasket
Material Type
Aramid Fiber with SBR Binder
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
Origin
Global