This product requires certification to purchase.

Ring Gasket, Aramid Fiber with SBR Binder SBR, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

Garlock

BLUE-GARD® Style 3400 Ring Gasket, Aramid Fiber with SBR Binder SBR, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3400RG150116J
  • Item #1704013
  • Manufacturer Part #37704-0193
4.3 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3400 Ring Gasket, Aramid Fiber with SBR Binder SBR, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3400RG150116J
  • Item #1704013
  • Manufacturer Part #37704-0193
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excellent sealability
  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Media: water, staturated steam, and inert gases
  • Universal 13% chromium to hard facing trim suitable for broad spectrum of services.
  • Pressure-temperature rating, carbon steel, ASTM A216 Grade WCB, 285 psi at <ENDASH/>20°F to 100°F.
  • Class 150.
  • UL Listed STD 262.
  • Comply with applicable requirements of Standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API600.
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1-91/100 in
Fits Pipe Size
1-1/2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/16 in
Characteristics & Features
Collection
BLUE-GARD® Style 3400
Color Finish Category
Greys
Color Finish Name
Grey
Fitting Type
Ring Gasket
Material Type
Aramid Fiber with SBR Binder
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
ANSI
ANSI B16.5
ASME
ASME B16.5
NSF Certified
No
Origin
Global