This product requires certification to purchase.

Carbon Fiber Packing 20 mm Square 10 lb. Spool

Garlock

Carbon Fiber Packing 20 mm Square 10 lb. Spool

  • Fast #
  • Part #G418013050
  • Item #11459570
  • Manufacturer Part #41801-3050
5 out of 5 Customer Rating
Brand image
Garlock

Carbon Fiber Packing 20 mm Square 10 lb. Spool

  • Fast #
  • Part #G418013050
  • Item #11459570
  • Manufacturer Part #41801-3050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Most versatile non-contaminating packing available to limit application specific stocking needs
  • Contains no graphite for limited color contamination
  • High-abrasion resistance for increased packing life
  • Class leading conformability and easy fitting for quicker installation and start-up
  • Requires Certification

Documents

Dimensions & Measurements
Width
787/1000 in
Characteristics & Features
Material
Carbon Fiber
Electrical & Operational Information
Maximum Temperature
600
Warranty & Product Information
Pump Application
Chemical
Type
G418013050