This product requires certification to purchase.

Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

ENVELON™ Style 3565 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3565RG15018D
  • Item #687337
  • Manufacturer Part #37565-1190
4.3 out of 5 Customer Rating
Brand image
Garlock

ENVELON™ Style 3565 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3565RG15018D
  • Item #687337
  • Manufacturer Part #37565-1190
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tight seal
  • Soft, durable exterior conforms to surface irregularities.
  • Ideal for worn, warped, or pitted flanges.
  • Media use: Hydrocarbon, solvents, moderate concentrations of acids and caustics.
  • Industries Served: Chemical Processing, Food and Beverage, Mining, Pharmaceutical, Pulp and Paper, Power Generation. Oil and Gas, Nuclear
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/8 in
Characteristics & Features
Collection
ENVELON™ Style 3565
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Ring Gasket
Material Type
PTFE with Aluminosilicate Microspheres
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
ASTM
ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-586
NSF Certified
No
Origin
Global
Type
DERG1503565DA