This product requires certification to purchase.

Spiral Wound Gasket for 12 in. ASME B16.5 Class 150 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import

Garlock

FLEXSEAL®RW Spiral Wound Gasket for 12 in. ASME B16.5 Class 150 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import

  • Fast #
  • Part #TGWSWG1504G12
  • Item #403865
  • Manufacturer Part #P00051012001
5 out of 5 Customer Rating
Brand image
Garlock

FLEXSEAL®RW Spiral Wound Gasket for 12 in. ASME B16.5 Class 150 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import

  • Fast #
  • Part #TGWSWG1504G12
  • Item #403865
  • Manufacturer Part #P00051012001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
  • Style RW offers excellent general purpose performance for raised face flanges
  • Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
  • Easy installation and removal
  • Seal pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
  • Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
  • Spiral winding (sealing element) consists of preformed metal and soft filler material
  • NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
12 in
Pressure Class
150
Thickness
0.175 in
Characteristics & Features
Collection
FLEXSEAL®RW
Color Finish Category
Silver Tones
Color Finish Name
Silver with Grey Stripe
Fitting Type
Spiral Wound Gasket
Material Type
304/304L, Flexible Graphite, CS
Electrical & Operational Information
Maximum Temperature
850
Minimum Temperature
-40
Warranty & Product Information
ASME
ASME B16.20, ASME B16.5
NSF Certified
No
Origin
Global