4 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite
FLEXSEAL® 4 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite
All Sizes
Product Details
Product Description
- The FLEXSEAL® RWI features an inner ring, spiral winding, filler material, and a centering ring for use in higher pressure applications
- Durable, easy installation and removal
- Seals pressures to flange ratings, in accordance to ASME B16.5 and 16.47
- Suited to temperatures from cryogenic to 2000°F / 1093°C depending on metal and filler material
- Guide ring simplifies centering of sealing element on the flange face
- Suitable for raised face flanges up to class 2500# flanges
- Inner rings are provided standard for ASME B16.20 unless otherwise specified by the customer
- Inner ring can help shield sealing elements from erosion caused by abrasive media