This product requires certification to purchase.

6 x 1/16 in. 600# 304L Stainless Steel and Graphite IR Spiral Gasket

Garlock

FLEXSEAL® 6 x 1/16 in. 600# 304L Stainless Steel and Graphite IR Spiral Gasket

  • Fast #
  • Part #EXCSWG6004GSSIRU
  • Item #2306594
  • Manufacturer Part #SWG6004GSSIRU
5 out of 5 Customer Rating
Brand image
Garlock

FLEXSEAL® 6 x 1/16 in. 600# 304L Stainless Steel and Graphite IR Spiral Gasket

  • Fast #
  • Part #EXCSWG6004GSSIRU
  • Item #2306594
  • Manufacturer Part #SWG6004GSSIRU
5 out of 5 Customer Rating

X Points

Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The FLEXSEAL® RWI features an inner ring, spiral winding, filler material, and a centering ring for use in higher pressure applications
  • Durable, easy installation and removal
  • Seals pressures to flange ratings, in accordance to ASME B16.5 and 16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C depending on metal and filler material
  • Guide ring simplifies centering of sealing element on the flange face
  • Suitable for raised face flanges up to class 2500# flanges
  • Inner rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
6 in
Diameter - Outside
10-1/2 in
Fits Pipe Size
6 in
Pressure Class
600#
Thickness
0.175 in
Characteristics & Features
Collection
FLEXSEAL®
Color Finish Category
Yellows
Color Finish Name
Yellow
Fitting Type
Spiral Wound Gasket
Material
Stainless Steel, Graphite, Carbon Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
1400
Minimum Temperature
-320
Warranty & Product Information
ASME
ASME B16.20, ASME B16.5
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No