This product requires certification to purchase.

Spiral Wound Gasket for 1 1/2 in. ASME B16.5 Class 3-4-600 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring, Import

Garlock

FLEXSEAL®RWI Spiral Wound Gasket for 1 1/2 in. ASME B16.5 Class 3-4-600 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring, Import

  • Fast #
  • Part #GRWI30044FGCSJ
  • Item #9857944
  • Manufacturer Part #P0000051001503
4.3 out of 5 Customer Rating
Brand image
Garlock

FLEXSEAL®RWI Spiral Wound Gasket for 1 1/2 in. ASME B16.5 Class 3-4-600 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring, Import

  • Fast #
  • Part #GRWI30044FGCSJ
  • Item #9857944
  • Manufacturer Part #P0000051001503
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F/1093°C, depending on metal and filler
  • Guide ring simplifies centering of sealing element on the flange face
  • Custom-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Suitable for raised face flanges up to class 2500# flanges
  • Inners rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Pressure Class
3-4-600
Thickness
0.175 in
Characteristics & Features
Collection
FLEXSEAL®RWI
Color Finish Category
Silver Tones
Color Finish Name
Silver with Grey Stripe
Fitting Type
Spiral Wound Gasket
Material Type
304/304L, Flexible Graphite, CS
Electrical & Operational Information
Maximum Temperature
850
Minimum Temperature
-40
Warranty & Product Information
Origin
Global