This product requires certification to purchase.

Ring Gasket, PTFE with Barium Sulfate PTFE, 10 in. ASME B16.5 Class 150, 0.094 in. Thick

Garlock

GYLON EPIX® Style 3510 EPX Ring Gasket, PTFE with Barium Sulfate PTFE, 10 in. ASME B16.5 Class 150, 0.094 in. Thick

  • Fast #
  • Part #G3510ERG15033210
  • Item #8791925
  • Manufacturer Part #37709EPX-R110
5 out of 5 Customer Rating
Brand image
Garlock

GYLON EPIX® Style 3510 EPX Ring Gasket, PTFE with Barium Sulfate PTFE, 10 in. ASME B16.5 Class 150, 0.094 in. Thick

  • Fast #
  • Part #G3510ERG15033210
  • Item #8791925
  • Manufacturer Part #37709EPX-R110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • One thickness does the job of two
  • Seal performance and load retention equal of 1/16” (1.6mm)
  • Compressibility and forgiveness/conformability of 1/8” (3.2mm)
  • Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
10 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
3/32 in
Characteristics & Features
Collection
GYLON EPIX® Style 3510 EPX
Color Finish Category
Whites
Color Finish Name
Off White
Fitting Type
Ring Gasket
Material Type
PTFE with Barium Sulfate
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
Origin
Global