This product requires certification to purchase.

Ring Gasket, PTFE with Silica PTFE, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

Garlock

GYLON® Style 3500 Ring Gasket, PTFE with Silica PTFE, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3500RG150116J
  • Item #4131766
  • Manufacturer Part #3500
4.5 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3500 Ring Gasket, PTFE with Silica PTFE, 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3500RG150116J
  • Item #4131766
  • Manufacturer Part #3500
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tight seal Improved performance over conventional PTFE
  • Reduced product loss and emissions, Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Will not support flame
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/16 in
Characteristics & Features
Collection
GYLON® Style 3500
Color Finish Category
Browns
Color Finish Name
Fawn
Fitting Type
Ring Gasket
Material Type
PTFE with Silica
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
NSF Certified
No
Origin
Global
Type
DFRG1503500J116