This product requires certification to purchase.

Full Face Gasket, PTFE with Barium Sulfate PTFE, 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

Garlock

GYLON® Style 3510 Full Face Gasket, PTFE with Barium Sulfate PTFE, 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3510FFG150116D
  • Item #7687441
  • Manufacturer Part #G3510FFG150116D
4.4 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3510 Full Face Gasket, PTFE with Barium Sulfate PTFE, 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3510FFG150116D
  • Item #7687441
  • Manufacturer Part #G3510FFG150116D
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tighter seal
  • Improved performance over conventional PTFE
  • Reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/16 in
Characteristics & Features
Collection
GYLON® Style 3510
Color Finish Category
Whites
Color Finish Name
Off White
Fitting Type
Full Face Gasket
Material Type
PTFE with Barium Sulfate
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
Application
Aluminum Fluoride, Chlorine, Cryogenic, Gas, Hydrocarbons, Moderate Acids, Monomers, Steam, Strong Caustics
ASTM
ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-586
NSF Certified
No
Origin
Global