This product requires certification to purchase.

Full Face Gasket, Microcellular PTFE PTFE, 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

Garlock

GYLON® Style 3540 Full Face Gasket, Microcellular PTFE PTFE, 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3540FFG15018D
  • Item #10059308
  • Manufacturer Part #37040-5190
5 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3540 Full Face Gasket, Microcellular PTFE PTFE, 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3540FFG15018D
  • Item #10059308
  • Manufacturer Part #37040-5190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tight seal
  • Highly compressible PTFE seals under low bolt load
  • Compressible material conforms to surface irregularities, especially on warped, pitted, or scratched flanges
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/8 in
Characteristics & Features
Collection
GYLON® Style 3540
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Full Face Gasket
Material Type
Microcellular PTFE
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
Origin
Global