This product requires certification to purchase.

Ring Gasket, Microcellular PTFE with Rigid PTFE Core PTFE, 5 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

GYLON® Style 3545 Ring Gasket, Microcellular PTFE with Rigid PTFE Core PTFE, 5 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3545RG15018S
  • Item #7685308
  • Manufacturer Part #37045-1105
4.4 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3545 Ring Gasket, Microcellular PTFE with Rigid PTFE Core PTFE, 5 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3545RG15018S
  • Item #7685308
  • Manufacturer Part #37045-1105
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tighter seal
  • Highly compressible PTFE outer layers seal under low bolt load
  • Compressible layers conform to irregularities, especially on warped, pitted, or scratched flanges
  • Rigid PTFE core reduces cold flow and creep
  • Withstands a wide range of chemicals
  • Can be cut from larger sheets, reducing inventory costs and expensive downtime
  • Rigid PTFE core facilitates installation, especially on large diameter flanges and hard-to-reach areas
  • Will not support flame
  • Will not support bacterial growth
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
5 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/8 in
Characteristics & Features
Collection
GYLON® Style 3545
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Ring Gasket
Material Type
Microcellular PTFE with Rigid PTFE Core
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
Origin
Global