This product requires certification to purchase.

8 x 16 in. HDPE Casing Spacer

Garlock

Model PE 8 x 16 in. HDPE Casing Spacer

  • Fast #
  • Part #PPECSX16
  • Item #2150251
  • Manufacturer Part #PPECSX16
4.3 out of 5 Customer Rating
Brand image
Garlock

Model PE 8 x 16 in. HDPE Casing Spacer

  • Fast #
  • Part #PPECSX16
  • Item #2150251
  • Manufacturer Part #PPECSX16
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Consist of two half shell segment
  • The skid height is calculated from the difference in diameter of the carrier pipe and the casing
  • Maximum protection against corrosion
  • Excellent insulation, high abrasion resistance and low coefficient of friction
  • One-piece solid molded segments provide for maximum load bearing
  • 5" wide (127 mm) band for maximum hoop strength around carrier pipe
  • Ribbed inner surface prevents slippage and guards against coating damage
  • Molded from virgin polyethylene material
  • Lightweight for easy handling and installation
  • Hardware includes cadmium plated steel studs, nuts and washers
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Length
16 in
Width
5 in
Characteristics & Features
Collection
Model PE
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
Carrier Pipe, Steel Pipe
Product Type
Casing Spacer