This product requires certification to purchase.

Ring Gasket, Synthetic Fiber with Proprietary Rubber Binder Proprietary, 1 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

MULTI-SWELL® Style 3760 Ring Gasket, Synthetic Fiber with Proprietary Rubber Binder Proprietary, 1 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3760RG15018G
  • Item #10059642
  • Manufacturer Part #37760-1101
3.2 out of 5 Customer Rating
Brand image
Garlock

MULTI-SWELL® Style 3760 Ring Gasket, Synthetic Fiber with Proprietary Rubber Binder Proprietary, 1 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3760RG15018G
  • Item #10059642
  • Manufacturer Part #37760-1101
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Creates compressive load in light weight flanges in oil and water service - seals where standard fiber gaskets won’t
  • More universal than gaskets that swell in oil only - reduces inventory
  • Performs well in flanges that might crush an elastomer, providing use in a wide array of applications
  • Seals flanges in “less than perfect” condition minimizing maintenance
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
500 psi
Thickness
1/8 in
Characteristics & Features
Collection
MULTI-SWELL® Style 3760
Color Finish Category
Blues
Color Finish Name
Blue, Off White
Fitting Type
Ring Gasket
Material Type
Synthetic Fiber with Proprietary Rubber Binder
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-100
Warranty & Product Information
Origin
Global