This product requires certification to purchase.

3/4 in. Plastic Compression Packing

Garlock

Packmaster® 3/4 in. Plastic Compression Packing

  • Fast #
  • Part #G416162048
  • Item #7347260
  • Manufacturer Part #41616-2048
5 out of 5 Customer Rating
Brand image
Garlock

Packmaster® 3/4 in. Plastic Compression Packing

  • Fast #
  • Part #G416162048
  • Item #7347260
  • Manufacturer Part #41616-2048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PACKMASTER 6-K features good thermal conductivity, speed capability, low coefficient of friction and thermal expansion
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Width
3/4 in
Characteristics & Features
Collection
Packmaster®
Material
Plastic
Material Type
PTFE
Electrical & Operational Information
Maximum Temperature
550
Warranty & Product Information
UL Listed
No