This product requires certification to purchase.

Full Face Gasket, PTFE bonded to EPDM, 3 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

Garlock

STRESS SAVER® Style 370 Full Face Gasket, PTFE bonded to EPDM, 3 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G37018M
  • Item #10060335
  • Manufacturer Part #36010-0008
3.3 out of 5 Customer Rating
Brand image
Garlock

STRESS SAVER® Style 370 Full Face Gasket, PTFE bonded to EPDM, 3 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G37018M
  • Item #10060335
  • Manufacturer Part #36010-0008
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Raised, molded-in sealing rings seal with 75% less surface area for high performance in non-metallic flanges (Flat face flanges strongly recommended)
  • Pure PTFE sealing surface resists many chemicals
  • Contaminant-free EPDM is ideal for electronics*, pharmaceutical and food industries**
  • Special packaging for high-purity applications
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Pressure Class
150
Pressure - Maximum
250 psi
Thickness
1/8 in
Characteristics & Features
Collection
STRESS SAVER® Style 370
Color Finish Category
Whites
Color Finish Name
Off White, Sky Blue
Fitting Type
Full Face Gasket
Material Type
PTFE bonded to EPDM
Electrical & Operational Information
Maximum Temperature
300
Minimum Temperature
-40
Warranty & Product Information
Origin
Global