This product requires certification to purchase.

Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 150, 0.063 in. Thick

This product has been replaced by

Draco Mechanical Supply Blue 150# Non-Asbestos Ring Gasket
Draco Mechanical Supply Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 150, 0.063 in. Thick
Manufacturer Part #37706-0110
Garlock

Style 2950 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G2950RG15011610
  • Item #7687768
  • Manufacturer Part #G2950RG15011610
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Draco Mechanical Supply Blue 150# Non-Asbestos Ring Gasket
Draco Mechanical Supply Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 150, 0.063 in. Thick
Manufacturer Part #37706-0110
Garlock

Style 2950 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G2950RG15011610
  • Item #7687768
  • Manufacturer Part #G2950RG15011610
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
Fits Pipe Size
10 in
Pressure Class
150
Thickness
1/8 in
Characteristics & Features
Collection
Style 2950
Color Finish Category
Greens
Color Finish Name
Green
Fitting Type
Ring Gasket
Material Type
Aramid Fiber with Nitrile Binder
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
Origin
Global