This product requires certification to purchase.

Ring Gasket, Carbon Fiber with SBR Binder SBR, 24 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

Style 9800 Ring Gasket, Carbon Fiber with SBR Binder SBR, 24 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G9800RG1501824
  • Item #10060016
  • Manufacturer Part #37980-1124
5 out of 5 Customer Rating
Brand image
Garlock

Style 9800 Ring Gasket, Carbon Fiber with SBR Binder SBR, 24 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G9800RG1501824
  • Item #10060016
  • Manufacturer Part #37980-1124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils
  • Laboratory tested for fire safety
  • Maintains effective seal during pressure and temperature fluctuations
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
24 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
2000 psi
Thickness
1/8 in
Characteristics & Features
Collection
Style 9800
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Ring Gasket
Material Type
Carbon Fiber with SBR Binder
Electrical & Operational Information
Maximum Temperature
900
Minimum Temperature
-100
Warranty & Product Information
Origin
Global