This product requires certification to purchase.

Full Face Gasket, EPDM EPDM, 3 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

Garlock

Style 98206 Full Face Gasket, EPDM EPDM, 3 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G98206FFG15018M
  • Item #4810259
  • Manufacturer Part #37982-5103
5 out of 5 Customer Rating
Brand image
Garlock

Style 98206 Full Face Gasket, EPDM EPDM, 3 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G98206FFG15018M
  • Item #4810259
  • Manufacturer Part #37982-5103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • NSF 61 approved for potable water service
  • Excellent ozone, UV and weather resistance to get the longest life in outdoor applications
  • Meets ASTM-D-1330 Grade I and II
  • NSF 61 approved for potable water service.
  • Resists weathering, ozone, and UV exposure
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
250 psi
Thickness
1/8 in
Characteristics & Features
Collection
Style 98206
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Full Face Gasket
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
275
Minimum Temperature
-40
Warranty & Product Information
ANSI
ANSI 61
Application
Butterfly Valves, Gate Valves, Pipe
ASME
ASME B16.5 Class 150
ASTM
ASTM D-1330
NSF
NSF 61
NSF Certified
Yes
Origin
Global