This product requires certification to purchase.

Full Face Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 6 in. ASME B16.5 Class 150, 0.063 in. Thick, 8 Bolt Holes

Garlock

Style 9850 Full Face Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 6 in. ASME B16.5 Class 150, 0.063 in. Thick, 8 Bolt Holes

  • Fast #
  • Part #G9850FFG150116U
  • Item #10060201
  • Manufacturer Part #37985-4106
4.5 out of 5 Customer Rating
Brand image
Garlock

Style 9850 Full Face Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 6 in. ASME B16.5 Class 150, 0.063 in. Thick, 8 Bolt Holes

  • Fast #
  • Part #G9850FFG150116U
  • Item #10060201
  • Manufacturer Part #37985-4106
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils
  • Laboratory-tested for fire safety.
  • Long-lasting seal
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
2000 psi
Thickness
1/16 in
Characteristics & Features
Collection
Style 9850
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Full Face Gasket
Material Type
Carbon Fiber with Nitrile Binder(NBR)
Electrical & Operational Information
Maximum Temperature
900
Minimum Temperature
-100
Warranty & Product Information
Origin
Global