This product requires certification to purchase.

1 - 1-1/4 in. Jacket Stripper

Gastite

1 - 1-1/4 in. Jacket Stripper

  • Fast #
  • Part #TSTRP41620
  • Item #9259851
  • Manufacturer Part #STRP4-16-20
3.6 out of 5 Customer Rating
Brand image
Gastite

1 - 1-1/4 in. Jacket Stripper

  • Fast #
  • Part #TSTRP41620
  • Item #9259851
  • Manufacturer Part #STRP4-16-20
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For cutting and removal of CSST jacket allowing for a clean and proper fitting assembly
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1 in - 1-1/4 in
Weight
4.3 lb
Characteristics & Features
Material
Plastic, Stainless Steel
Number of Tools Included
1
Tool Type
Jacket Stripper
Warranty & Product Information
Application
Residential
UL Listed
No
UPC
840889026728