This product requires certification to purchase.

1 in. CTS x NPT SDR 11.5 Flexible Gas Pipe Transitional Fitting

Gastite

1 in. CTS x NPT SDR 11.5 Flexible Gas Pipe Transitional Fitting

  • Fast #
  • Part #TTRANS16
  • Item #2194112
  • Manufacturer Part #TRANS-16
5 out of 5 Customer Rating
Brand image
Gastite

1 in. CTS x NPT SDR 11.5 Flexible Gas Pipe Transitional Fitting

  • Fast #
  • Part #TTRANS16
  • Item #2194112
  • Manufacturer Part #TRANS-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Cost Effective Joining
  • Simple Assembly
  • Uni-body design eliminating external parts
  • Pressure rating that meets or exceeds the maximum design pressure of the piping system
  • Meets or exceeds all D.O.T., ASTM and NFPA 58 requirements
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
NPT
End Connections
Plain End x NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
9-1/2 in
Characteristics & Features
Fitting Type
Straight
Schedule Class
SDR 11.5
Warranty & Product Information
IAPMO Listed
No
Type
TTRANS16
UPC
840889001763