This product requires certification to purchase.

3/8 - 1/2 in. Solid Brass Bonding Clamp

Gastite

3/8 - 1/2 in. Solid Brass Bonding Clamp

  • Fast #
  • Part #TCWP1JSH
  • Item #4338226
  • Manufacturer Part #CWP1JSH
4.5 out of 5 Customer Rating
Brand image
Gastite

3/8 - 1/2 in. Solid Brass Bonding Clamp

  • Fast #
  • Part #TCWP1JSH
  • Item #4338226
  • Manufacturer Part #CWP1JSH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid Brass Body
  • Stainless Steel Screws
  • Rated for outdoor use
  • Bonding clamps are listed to UL467 for use on XR3 hex fittings
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/8 in - 1/2 in
Height
5 in
Length
7 in
Characteristics & Features
Material
Brass
Warranty & Product Information
Application
CSST Gas Pipe, Propane, Natural Gas
FM Approved
No
IAPMO Listed
No
UL Listed
UL 467
UPC
840889019829