This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Gatco

Elevate 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #GAT4051
  • Item #7238542
  • Manufacturer Part #4051
4.8 out of 5 Customer Rating
Brand image
Gatco

Elevate 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #GAT4051
  • Item #7238542
  • Manufacturer Part #4051
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2 in
Depth
2-3/5 in
Height
2 in
Length
18 in
Projection
2-3/5 in
Width
2 in
Characteristics & Features
Collection
Elevate
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
011296405103