This product requires certification to purchase.

Locke Glass Shelf Satin Nickel

Gatco

Locke Glass Shelf Satin Nickel

  • Fast #
  • Part #G5466
  • Item #14304115
  • Manufacturer Part #5466
4.4 out of 5 Customer Rating
Brand image
Gatco

Locke Glass Shelf Satin Nickel

  • Fast #
  • Part #G5466
  • Item #14304115
  • Manufacturer Part #5466
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Covered under Gatco's limited lifetime warranty
  • Constructed of glass
  • Coordinates with products from the Locke line seamlessly
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
5-3/8 in
Height
2 in
Length
20-1/8 in
Width
20-1/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Glass
Number of Shelves
1
Warranty & Product Information
Application
Commercial
Type
G5466
UPC
011296546608