This product requires certification to purchase.

38 in. Heavy Duty Classical V-Belt

Gates

Hi-Power® 38 in. Heavy Duty Classical V-Belt

  • Fast #
  • Part #RECM74342
  • Item #3928709
  • Manufacturer Part #M74342
5 out of 5 Customer Rating
Brand image
Gates

Hi-Power® 38 in. Heavy Duty Classical V-Belt

  • Fast #
  • Part #RECM74342
  • Item #3928709
  • Manufacturer Part #M74342
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Gates Hi-Power® II belts are engineered for classical applications
  • Patented concave sidewalls distribute ear evenly providing proper belt support
  • First choice for heavy-duty conventional V-belt drives
  • Resists the effects of oil, heat, ozone, weather, and aging
  • Meets RMA static conductivity requirements
  • Meets RMA oil and heat resistant standards
  • Requires Certification

Documents

Dimensions & Measurements
Length
38 in
Thickness
0.31 in
Width
1/2 in
Characteristics & Features
Collection
Hi-Power®
Color
Black
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
UPC
685744743422