This product requires certification to purchase.

120 µm Drywall Sandpaper (Pack of 6)

Gator®

120 µm Drywall Sandpaper (Pack of 6)

  • Fast #
  • Part #R7158
  • Item #9945103
  • Manufacturer Part #7158
4.8 out of 5 Customer Rating
Brand image
Gator®

120 µm Drywall Sandpaper (Pack of 6)

  • Fast #
  • Part #R7158
  • Item #9945103
  • Manufacturer Part #7158
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from fast cutting premium abrasive grain, our drywall sandpaper is designed for sanding and preparing joint compounds, spackling and for scuffing painted surfaces before repainting
  • Use 120 - 150 grit for moderate sanding and blending of compounds
  • For use on drywall, plaster, varnish, fiberglass, paint and metal
  • Sharp, fast-cutting silicon carbide grain produces a smoother finish on drywall
  • Pre-cut and notched to fit the most popular drywall sanding tools
  • Resin coating locks the grain to the paper while resisting heat and humidity
  • Requires Certification
Dimensions & Measurements
Grit Size
120 µm
Height
10-1/2 in
Package Quantity
Pack of 6
Width
4-1/2 in
Characteristics & Features
Grit Type
Fine
Material
Carbide
Warranty & Product Information
Application
Drywall
Product Type
Sandpaper
UPC
823540715858