This product requires certification to purchase.

4-1/2 in. Metal Cut Off Wheel

Gator®

4-1/2 in. Metal Cut Off Wheel

  • Fast #
  • Part #R9750
  • Item #9945130
  • Manufacturer Part #9750
4.8 out of 5 Customer Rating
Brand image
Gator®

4-1/2 in. Metal Cut Off Wheel

  • Fast #
  • Part #R9750
  • Item #9945130
  • Manufacturer Part #9750
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • These thin cut-off blades are perfect for cutting a wide range of metal and steel where a fast cutting rate and low kerf loss is desired. Great for precision cutting accurate to the millimeter and extremely fast cutting with minimum power consumption
  • Cuts a variety of materials with efficiency: Stainless steel, carbon steel, alloys to gray iron
  • Broad utility from light- to heavy-pressure applications, on a wide range of materials
  • The .047-inch wheel design great for burr free cutting
  • For use with 4-1/2 in right angle grinders (RAG)
  • Fiberglass reinforced
  • For cutting at 90° angle
  • Use with angle grinder guard
  • Good for cutting sheet metal, auto body panels, metal studs, bolts, and tubing
  • Suitable for thin sheet metal, steel ropes, thin-walled profiles, tubes made of stainless steel and nonferrous metals, and composite materials. True .047 in thick cutting wheel for fastest cutting action. Extreme hardness (V) for longest life. No burring
  • Requires Certification

Specifications

Application:
Metal
Arbor Hole Size:
7/8 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
0.047
Diameter:
4-1/2
Material:
Ceramic
Material Type:
Alumina Zirconia
Product Type:
Cut Off Wheel
RPM:
13300
Tool Type:
Angle Grinder
UPC:
082354097509
Width:
4-1/2