4-1/2 in. Metal Cut Off Wheel
4-1/2 in. Metal Cut Off Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- This disc is a revolution in its field. More durable than any other blade on the market. The cutting wheel is designed for cutting a variety of materials with efficiency: stainless steel, carbon steel, alloys to gray iron ultra-long life and dependability
- Fiberglass reinforced
- Good cutting speed and removal rate
- Aggressive cutting edge
- The .063-inch wheel design great for burr free cutting
- For use with 4-1/2 in right angle grinders (RAG)
- Type 1
- Ultra-long life and extremely durable. Steady cutting with longer life. Good cutting performance
Specifications
- Application:
- Metal
- Arbor Hole Size:
- 7/8 in
- Blade Thickness (in):
- 0.063
- Diameter:
- 4-1/2
- Product Type:
- Cut Off Wheel
- RPM:
- 13300
- Tool Type:
- Angle Grinder
- UPC:
- 082354097516
- Width:
- 4-1/2