This product requires certification to purchase.

5 in. Drywall, Fiberglass, Metal and Wood Skil®, Bosch®, B&D®, Dewalt®, Makita® and Milwaukee® Sanding Disc (Pack of 50)

Gator®

5 in. Drywall, Fiberglass, Metal and Wood Skil®, Bosch®, B&D®, Dewalt®, Makita® and Milwaukee® Sanding Disc (Pack of 50)

  • Fast #
  • Part #R4340
  • Item #9945084
  • Manufacturer Part #4340
3.6 out of 5 Customer Rating
Brand image
Gator®

5 in. Drywall, Fiberglass, Metal and Wood Skil®, Bosch®, B&D®, Dewalt®, Makita® and Milwaukee® Sanding Disc (Pack of 50)

  • Fast #
  • Part #R4340
  • Item #9945084
  • Manufacturer Part #4340
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • These premium aluminum oxide grain sanding discs are manufactured with the highest standards in the industry and are designed for heavy duty sanding and grinding of wood, metal, fiberglass and painted surfaces. The resin bonding system resists heat
  • For use on wood, metal, drywall, fiberglass, and painted surfaces
  • These extra fine grit sanding discs are ideal for sanding, de-whiskering, or scuffing in between coats of paint or varnish
  • The hook and loop backing makes changing discs quick and easy
  • The vented-hole pattern allows for maximum dust extraction
  • Made with premium P-grade aluminum oxide grain, which creates a consistent scratch pattern and helps create a finer final finish
  • The double resin bonding system resists heat and humidity, extending the life of the sanding discs
  • Proudly made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Grit Size
220 µm
Package Quantity
Pack of 50
Characteristics & Features
Brand Model Compatibility
Skil®, Bosch®, B&D®, Dewalt®, Makita®, Milwaukee®
Grit Type
Very Fine
Material
Aluminum Oxide
Warranty & Product Information
Application
Drywall, Fiberglass, Metal, Wood
Product Type
Sanding Disc
UPC
823540434070