This product requires certification to purchase.

80 µm Drywall, Fiberglass, Metal, Painted Surfaces and Wood Sandpaper (Pack of 15)

Gator®

80 µm Drywall, Fiberglass, Metal, Painted Surfaces and Wood Sandpaper (Pack of 15)

  • Fast #
  • Part #R7281
  • Item #9945113
  • Manufacturer Part #7281
5 out of 5 Customer Rating
Brand image
Gator®

80 µm Drywall, Fiberglass, Metal, Painted Surfaces and Wood Sandpaper (Pack of 15)

  • Fast #
  • Part #R7281
  • Item #9945113
  • Manufacturer Part #7281
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Gator's multi-purpose aluminum oxide sandpaper provides excellent performance at a value price. The durable aluminum oxide is bonded to a flexible latex paper making it ideal for hand sanding of irregular surfaces
  • High-performance grain cuts faster, lasts longer on wood, metal, fiberglass and painted surfaces
  • Anti-clog coating resists dust and particle build-up keeps cutting surfaces exposed
  • Premium latex paper is more flexible for improved hand sanding
  • Cut to fit 1/2 sheet, 1/3 sheet or 1/4 sheet sander
  • Best for stripping latex and oil base paints, polyurethane and varnish, lacquers and stains
  • Requires Certification
Dimensions & Measurements
Grit Size
80 µm
Length
11 in
Package Quantity
Pack of 15
Width
9 in
Characteristics & Features
Grit Type
Medium
Warranty & Product Information
Application
Drywall, Fiberglass, Metal, Painted Surface, Wood
Product Type
Sandpaper
UPC
823540728100