This product requires certification to purchase.

9 in. Drywall Paper (Pack of 5)

Gator®

9 in. Drywall Paper (Pack of 5)

  • Fast #
  • Part #R6445GA
  • Item #9945097
  • Manufacturer Part #6445GA
5 out of 5 Customer Rating
Brand image
Gator®

9 in. Drywall Paper (Pack of 5)

  • Fast #
  • Part #R6445GA
  • Item #9945097
  • Manufacturer Part #6445GA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • These sanding discs are designed to fit any 9 inch hook and loop drywall sanding tool
  • Sharp, fast cutting silicon carbide grain produces a smoother finish
  • The hook and loop backing makes changing discs quick and easy
  • Use for joint compounds, spackling, and scuffing paint
  • Anti-clog stearate coating reduces particle build-up, keeping the grain exposed longer and improving performance
  • Heavy duty paper resists tearing
  • Requires Certification
Dimensions & Measurements
Diameter
9 in
Grit Size
220 µm
Package Quantity
Pack of 5
Warranty & Product Information
Application
Drywall
Product Type
Drywall Paper
UPC
082354064457