9 in. Drywall Sanding Disc (Pack of 5)
9 in. Drywall Sanding Disc (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- These sanding discs are designed to fit any 9 inch hook and loop drywall sanding tool
- Made with ceramic grain
- The hook and loop backing makes changing discs quick and easy
- Use for joint compounds, spackling, and scuffing paint
- Anti-clog stearate coating reduces particle build-up, keeping the grain exposed longer and improving performance
- Heavy duty paper resists tearing
Specifications
- Application:
- Drywall
- Diameter:
- 9
- Grit Size:
- 120
- Grit Type:
- Fine
- Package Quantity:
- Pack of 5
- Product Type:
- Sanding Disc
- UPC:
- 082354064426