This product requires certification to purchase.

Finishing, Sanding and Strapping Hand Tool

Gator®

Finishing, Sanding and Strapping Hand Tool

  • Fast #
  • Part #R7231
  • Item #9945109
  • Manufacturer Part #7231
4.4 out of 5 Customer Rating
Brand image
Gator®

Finishing, Sanding and Strapping Hand Tool

  • Fast #
  • Part #R7231
  • Item #9945109
  • Manufacturer Part #7231
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Finish large areas of drywall, ceilings, floors, decking quickly with this hook and loop hand sanding tool. The tapered edge won't damage walls when you sand into corners, and the quick change hook and loop backing
  • Quick-change hook & loop backing is strong and convenient
  • Designed for sanding large areas
  • For use with hook and loop backed sanding sheets. Includes (1) sanding tool and 120 grit sanding sheet
  • Requires Certification
Dimensions & Measurements
Diameter
3-22/25 in
Grit Size
120 µm
Height
11-1/2 in
Thickness
3.38 in
Characteristics & Features
Grit Type
Medium
Material
Plastic
Warranty & Product Information
Application
Surfaces
Product Type
Hand Tool
UPC
823540723150