This product requires certification to purchase.

9 in. 150 Grit Drywall Paper (5 pack)

Gator®

SilicaCut® 9 in. 150 Grit Drywall Paper (5 pack)

  • Fast #
  • Part #R6443
  • Item #10053961
  • Manufacturer Part #6443
5 out of 5 Customer Rating
Brand image
Gator®

SilicaCut® 9 in. 150 Grit Drywall Paper (5 pack)

  • Fast #
  • Part #R6443
  • Item #10053961
  • Manufacturer Part #6443
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 9" radial sander hook and loop discs - final drywall finishing prior to painting
  • High performance grain sands faster and lasts longer
  • Quick-change hook and loop backing is strong and convenient
  • Heavy-duty paper resists tearing
  • Anti-clog coating resists build up on paper
  • Best for joint compounds, spackling and scuffing paint
  • Fits any 9" hand or power radial drywall sander
  • 150-Grit Very Fine Drywall Sandpaper
  • Made in the USA
  • 5 discs per package
  • Requires Certification
Dimensions & Measurements
Length
9 in
Width
9 in
Characteristics & Features
Collection
SilicaCut®
Material
Sandpaper
Number of Tools Included
5
Tool Type
Sander
Warranty & Product Information
Type
R6443
UPC
082354064433