This product requires certification to purchase.

0.7 cu. ft. 700 W Countertop Microwave in White

GE®

0.7 cu. ft. 700 W Countertop Microwave in White

  • Fast #
  • Part #GGCST07N1WSS
  • Item #10396806
  • Manufacturer Part #GCST07N1WSS
3.8 out of 5 Customer Rating
Brand image
GE®

0.7 cu. ft. 700 W Countertop Microwave in White

  • Fast #
  • Part #GGCST07N1WSS
  • Item #10396806
  • Manufacturer Part #GCST07N1WSS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 0.7 cu. ft. capacity;700 Watts (IEC-705 test procedure)
  • Turntable; Rotates food throughout the cycle
  • Kitchen timer; Minute timer helps keep you on track
  • Control lockout helps prevent accidental activation
  • Operating made quick and easy
  • Defrosting times and power levels are programmed automatically or manually for optimal results
  • Child Lock On/Off Provides an added layer of convenience and peace of mind for modern households
  • Instant On controls allow quick, one-touch cooking and reheating
  • Requires Certification
Dimensions & Measurements
Capacity
0.7 cu ft
Depth
12-3/4 in
Height
10-3/6 in
Width
17-5/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic Touch
Interior Light
Yes
Microwave Type
Countertop
Smart Home Enabled
No
Electrical & Operational Information
AMP
9.3
Power Source
Electric
Volts
120V
Watts
700 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGCST07N1WSS
UPC
084691954255