This product requires certification to purchase.

0.7 cu. ft. 700 W Countertop Microwave in White with Under-Cabinet Hanging Kit

GE®

0.7 cu. ft. 700 W Countertop Microwave in White with Under-Cabinet Hanging Kit

  • Fast #
  • Part #GGCHK07N1WWW
  • Item #10396803
  • Manufacturer Part #GCHK07N1WWW
3.5 out of 5 Customer Rating
Brand image
GE®

0.7 cu. ft. 700 W Countertop Microwave in White with Under-Cabinet Hanging Kit

  • Fast #
  • Part #GGCHK07N1WWW
  • Item #10396803
  • Manufacturer Part #GCHK07N1WWW
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 0.7 cu. ft. capacity;700 Watts (IEC-705 test procedure)
  • Auto and time defrost; Defrosting times and power levels are programmed automatically or manually for optimal results
  • Instant On controls; One-touch instant operation
  • Minute timer helps keep you on track
  • Control lockout helps prevent accidental activation
  • Optional hanging kit frees up counter space
  • Operating made quick and easy
  • Turntable rotates food throughout the cycle
  • Child Lock On/Off Provides an added layer of convenience and peace of mind for modern households
  • Know when your food is ready
  • Requires Certification
Dimensions & Measurements
Capacity
0.7 cu ft
Depth
13 in
Height
10-1/8 in
Width
17-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic Touch
Interior Light
Yes
Microwave Type
Countertop
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
9.3
Power Source
Electric
Volts
120V
Watts
700 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGCHK07N1WWW
UPC
084691954200