This product requires certification to purchase.

0.9 cu. ft. 900 W Countertop Microwave in Stainless Steel

GE®

0.9 cu. ft. 900 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GGCST09N1WSS
  • Item #10396809
  • Manufacturer Part #GCST09N1WSS
3.1 out of 5 Customer Rating
Brand image
GE®

0.9 cu. ft. 900 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GGCST09N1WSS
  • Item #10396809
  • Manufacturer Part #GCST09N1WSS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenience cooking controls - operating made quick and easy
  • Defrosting times and power levels are programmed automatically or manually for optimal results
  • Turntable - rotates food throughout the cycle
  • Two step child lock, this mandatory feature helps prevent unintended use by younger family members, with the option to deactivate it if not needed
  • Minute timer helps keep you on track
  • Control lockout - helps prevent accidental activation
  • Requires Certification
Dimensions & Measurements
Capacity
0.9 cu ft
Depth
14-1/2 in
Height
11-1/2 in
Width
19 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Interior Light
Yes
Microwave Type
Countertop
Electrical & Operational Information
AMP
9.5
Volts
120V
Watts
900 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGCST09N1WSS
UL Listed
Yes
UPC
084691954187