This product requires certification to purchase.

1 cu. ft. 1050 W Countertop Microwave in Stainless Steel

GE®

1 cu. ft. 1050 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GGCST10A1WSS
  • Item #10396812
  • Manufacturer Part #GCST10A1WSS
3.5 out of 5 Customer Rating
Brand image
GE®

1 cu. ft. 1050 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GGCST10A1WSS
  • Item #10396812
  • Manufacturer Part #GCST10A1WSS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer built into your microwave
  • Achieve crisp, golden brown results in this microwave oven with convection, which includes a special rack that allows air to circulate around foods for even heat distribution
  • When you have a microwave with a broiler right inside, you can achieve the same effect you do with grill racks, radiating heat to sear or caramelize any food to perfection
  • Use microwave preset controls like fries and nuggets to make operation quick and easy, while ensuring precisely cooked results
  • This 1050 W compact microwave offers the perfect balance of size and convenience, designed to fit perfectly in dorm rooms, offices and kitchens alike
  • Stylish and easy-to-clean, you can't go wrong with a stainless steel microwave
  • The stainless microwave crisper pan is specifically designed for use with air fry mode
  • Simply enter the weight and type of food and the microwave will automatically set the optimal defrosting time and power level or you can set your desired time
  • Requires Certification
Dimensions & Measurements
Capacity
1 cu ft
Depth
16-3/5 in
Height
11-7/8 in
Width
20-3/5 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Interior Light
Yes
Microwave Type
Countertop
Electrical & Operational Information
AMP
12
Volts
120V
Watts
1050 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGCST10A1WSS
UPC
084691954316