This product requires certification to purchase.

1.1 cu. ft. 950 W Countertop Microwave in White

GE®

1.1 cu. ft. 950 W Countertop Microwave in White

  • Fast #
  • Part #GGCST11N1WWW
  • Item #10396815
  • Manufacturer Part #GCST11N1WWW
3.8 out of 5 Customer Rating
Brand image
GE®

1.1 cu. ft. 950 W Countertop Microwave in White

  • Fast #
  • Part #GGCST11N1WWW
  • Item #10396815
  • Manufacturer Part #GCST11N1WWW
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenience cooking controls - operating made quick and easy
  • Simply enter the weight of the food and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
  • Turntable - rotates food throughout the cycle
  • Two step child lock, this mandatory feature helps prevent unintended use by younger family members, with the option to deactivate it if not needed
  • One touch instant operation
  • Helps prevent accidental activation
  • Requires Certification
Dimensions & Measurements
Capacity
1.1 cu ft
Depth
15-5/8 in
Height
12 in
Width
20-5/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touch
Interior Light
Yes
Microwave Type
Countertop
Electrical & Operational Information
AMP
13.7
Volts
120V
Watts
950 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGCST11N1WWW
UPC
084691954309