This product requires certification to purchase.

1.4 cu. ft. 1100 W Countertop Microwave in White

GE®

1.4 cu. ft. 1100 W Countertop Microwave in White

  • Fast #
  • Part #GGCST14S1WWW
  • Item #10396818
  • Manufacturer Part #GCST14S1WWW
3.1 out of 5 Customer Rating
Brand image
GE®

1.4 cu. ft. 1100 W Countertop Microwave in White

  • Fast #
  • Part #GGCST14S1WWW
  • Item #10396818
  • Manufacturer Part #GCST14S1WWW
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sensor cooking controls - automatically adjusts time and power for delicious cooking results
  • Simply enter the weight of the food and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
  • Turntable - rotates food throughout the cycle
  • Two step child lock, this mandatory feature helps prevent unintended use by younger family members, with the option to deactivate it if not needed
  • Instant-on controls - one touch instant operation
  • Control lockout - helps prevent accidental activation
  • Minute timer helps keep you on track
  • Requires Certification
Dimensions & Measurements
Capacity
1.4 cu ft
Depth
16-3/8 in
Height
12-1/2 in
Width
21-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad
Interior Light
Yes
Microwave Type
Countertop
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
13.5
Volts
120V
Watts
1100 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGCST14S1WWW
UL Listed
Yes
UPC
084691946342