This product requires certification to purchase.

1.6 cu. ft. 1000 W Over-the-Range Microwave in Stainless Steel

GE®

1.6 cu. ft. 1000 W Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GJVM3160RFSS
  • Item #4662683
  • Manufacturer Part #JVM3160RFSS
5 out of 5 Customer Rating
Brand image
GE®

1.6 cu. ft. 1000 W Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GJVM3160RFSS
  • Item #4662683
  • Manufacturer Part #JVM3160RFSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenience cooking controls
  • Auto and time defrost
  • Turntable on/off control
  • Features 2-speed, 300 CFM venting system
  • Requires Certification
Dimensions & Measurements
Capacity
1.6 cu ft
CFM
300 ft3/min
Depth
15-1/4 in
Height
16-1/2 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Filter Type
Charcoal
Hood Vent Type
Recirculating
Interior Light
Yes
Microwave Type
Over the Range
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Fan Speeds
2
Power Source
Electric
Volts
120V
Watts
1000 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
084691254980