This product requires certification to purchase.

1.6 cu. ft. 1150 W Countertop Microwave in Black

GE®

1.6 cu. ft. 1150 W Countertop Microwave in Black

  • Fast #
  • Part #GGCST16S1WBB
  • Item #10396819
  • Manufacturer Part #GCST16S1WBB
4.2 out of 5 Customer Rating
Brand image
GE®

1.6 cu. ft. 1150 W Countertop Microwave in Black

  • Fast #
  • Part #GGCST16S1WBB
  • Item #10396819
  • Manufacturer Part #GCST16S1WBB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sensor cooking controls - automatically adjusts time and power for delicious cooking results
  • Simply enter the weight of the food and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
  • Turntable - rotates food throughout the cycle
  • Two step child lock, this mandatory feature helps prevent unintended use by younger family members, with the option to deactivate it if not needed
  • Instant-on controls - one touch instant operation
  • Control lockout - helps prevent accidental activation
  • Increases cooking times with one touch
  • Minute timer helps keep you on track
  • Requires Certification
Dimensions & Measurements
Capacity
1.6 cu ft
Depth
17-3/4 in
Height
12-7/8 in
Width
21-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Interior Light
Yes
Microwave Type
Countertop
Electrical & Operational Information
AMP
14.5
Volts
120V
Watts
1150 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGCST16S1WBB
UL Listed
Yes
UPC
084691954361